- Hub (Conveyor Pulley)
| Bore Range [Min] | 1.5 in |
| Bushing Series | J |
| Pilot Diameter | 8 in |
| Length Through Bore | 1.63 in |
| Bore Range [Max] | 4.5 in |
| Weight | 14.17 LB |
| EAN or UPC | 782475642373 |
| Bore Range [Min] | 1.5 in |
| Bushing Series | J |
| Pilot Diameter | 8 in |
| Length Through Bore | 1.63 in |
| Bore Range [Max] | 4.5 in |
| Weight | 14.17 LB |
| EAN or UPC | 782475642373 |