- J Bushing
- Reborable
- Ductile Iron
| Bore Range [Max] | 4.5 in |
| Wrench Torque | 1620 lbf |
| Length Through Bore | 4.5 in |
| Flange Thickness | 1 in |
| Capscrew Size | 5/8 x 4 1/2 |
| Bushing Series | J |
| Bolt Circle Dia. | 6 1/4 in |
| Torque Capacity | 45000 lbf |
| Bore Range [Min] | 1.5 in |
| Weight | 27.6 LB |
| EAN or UPC | 782475814688 |

