- KM Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M160x3 mm Thread
| O.D. | 210 mm |
| Grade | Standard |
| Mating Lockwasher | MB32 |
| Face Diameter | 182 mm |
| Right / Left Hand | Right Hand |
| Thickness | 25 mm |
| Thread Size | M160 |
| Material | Steel |
| Thread Pitch | 3 mm |
| Locknut Series | KM Series |
| Max. Face Runout | 0.002 in |
| Shaft Dia. | 160 mm |
| Locking Type | Not Self-Locking |
| Lockwasher Series | MB Series |
| Slot Width [Min] | 16 mm |
| Weight | 5.73 LB |
| EAN or UPC | 782475937462 |

