- KM Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M190x3 mm Thread
| Right / Left Hand | Right Hand |
| Thread Pitch | 3 mm |
| Locking Type | Not Self-Locking |
| Max. Face Runout | 0.002 in |
| Material | Steel |
| Lockwasher Series | MB Series |
| Shaft Dia. | 190 mm |
| Thread Size | M190 |
| Locknut Series | KM Series |
| Thickness | 28 mm |
| O.D. | 240 mm |
| Face Diameter | 214 mm |
| Mating Lockwasher | MB38 |
| Grade | Standard |
| Slot Width [Min] | 18 mm |
| Weight | 7.5 LB |
| EAN or UPC | 782475937479 |

