- 1.188 in Shaft Diameter
- 3-Bolt Flange
- Solid Housing Construction
- Alloy Housing Material
| Bore Length | 1.56 in |
| Static Load Capacity | 2538 lbf |
| Grease Name | Unirex N2 |
| Housing Material | Alloy |
| Sensor Ready | Adapter Required |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Speed [Max] | 5500 rpm |
| Dynamic Load Capacity | 4368 lbf |
| Insert Material | Steel |
| Mounted Unit Duty | Light-Duty |
| Expansion Capability | Fixed |
| Bolt Diameter | 0.406 in |
| Flange Type | 3-Bolt Flange |
| Suitable for High Temperature | No |
| Bolt Circle Dia. | 3.56 in |
| Shaft Dia. | 1.1875 in |
| Locking Device | Clamp Collar |
| Lubrication | Grease |
| Suitable For Washdown | No |
| Housing Construction | One Piece |
| Duty Type | Light Duty |
| Ball Bearing Series | 206 Series |
| Standoff Housing | No |
| Greasable | Yes |
| Weight | 1.31 LB |
| EAN or UPC | 782475229734 |

