- 1 in Shaft Diameter
- 3-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Bore Length | 1.34 in |
| Standoff Housing | No |
| Mounted Unit Duty | Light-Duty |
| Insert Material | Steel |
| Expansion Capability | Fixed |
| Lubrication | Grease |
| Inch/Metric | Inch |
| Locking Device | Push-Pull Adapter |
| Suitable for High Temperature | No |
| Shaft Dia. | 1 in |
| Housing Construction | One Piece |
| Greasable | Yes |
| Housing Material | Cast Iron |
| Flange Type | 3-Bolt Flange |
| Bolt Circle Dia. | 3 in |
| Sensor Ready | Adapter Required |
| Bearing Type | Ball Bearing |
| Duty Type | Light Duty |
| Suitable For Washdown | No |
| Weight | 1.0 LB |
| EAN or UPC | 782475996636 |

