- 1.188 in Shaft Diameter
- 3-Bolt Flange
- Solid Housing Construction
- Stainless Steel Housing Material
| Bore Length | 1.52 in |
| Flange Type | 3-Bolt Flange |
| Ball Bearing Series | 206 Series |
| Housing Material | Stainless Steel |
| Standoff Housing | No |
| Housing Construction | One Piece |
| Grease Name | MobilGrease FM222 |
| Shaft Dia. | 1.1875 in |
| Greasable | Yes |
| Suitable For Washdown | Yes |
| Suitable for High Temperature | No |
| Mounted Unit Duty | Light-Duty |
| Expansion Capability | Fixed |
| Bolt Diameter | 0.406 in |
| Lubrication | Grease |
| Sensor Ready | Adapter Required |
| Insert Material | Stainless Steel |
| Duty Type | Light Duty |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Bolt Circle Dia. | 3.56 in |
| Weight | 1.8 LB |
| EAN or UPC | 782476478834 |

