- 35 mm Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Expansion Capability | Fixed |
| Mounted Unit Duty | Light-Duty |
| Housing Construction | One Piece |
| Greasable | Yes |
| Standoff Housing | No |
| Seal Type | Single Lip Contact Seals |
| Suitable For Washdown | No |
| Sensor Ready | Adapter Required |
| Duty Type | Light Duty |
| Flange Type | 2-Bolt Flange |
| Insert Material | Steel |
| Bearing Type | Ball Bearing |
| Lubrication | Grease |
| Locking Device | Push-Pull Adapter |
| Housing Material | Cast Iron |
| Inch/Metric | Metric |
| Bore Length | 1.62 in |
| Suitable for High Temperature | No |
| Shaft Dia. | 35 mm |
| Weight | 1.77 LB |
| EAN or UPC | 782476616045 |

