- 1.25 in Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Alloy Housing Material
| Mounted Unit Duty | Light-Duty |
| Duty Type | Light Duty |
| Lubrication | Grease |
| Seal Type | Triple-Lip Contact Seals |
| Bearing Type | Ball Bearing |
| Ball Bearing Series | 206 Series |
| Inch/Metric | Inch |
| Flange Type | 2-Bolt Flange |
| Sensor Ready | Adapter Required |
| Expansion Capability | Fixed |
| Suitable for High Temperature | No |
| Housing Construction | One Piece |
| Bore Length | 1.26 in |
| Grease Name | Mobilith SHC PM 220 |
| Locking Device | Setscrew Locking Collar |
| Greasable | Yes |
| Housing Material | Alloy |
| Standoff Housing | No |
| Bolt Diameter | 0.406 in |
| Insert Material | Steel |
| Suitable For Washdown | No |
| Shaft Dia. | 1.25 in |
| Weight | 1.19 LB |
| EAN or UPC | 782476766559 |

