- 1 in Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Alloy Housing Material
| Bore Length | 1.22 in |
| Suitable for High Temperature | No |
| Expansion Capability | Fixed |
| Housing Construction | One Piece |
| Housing Material | Alloy |
| Standoff Housing | No |
| Locking Device | Eccentric Locking Collar |
| Flange Type | 2-Bolt Flange |
| Insert Material | Steel |
| Duty Type | Light Duty |
| Lubrication | Grease |
| Static Load Capacity | 1769 lbf |
| Inch/Metric | Inch |
| Shaft Dia. | 1 in |
| Suitable For Washdown | No |
| Mounted Unit Duty | Light-Duty |
| Greasable | No |
| Grease Name | Unirex N2 |
| Speed [Max] | 4500 rpm |
| Bolt Diameter | 0.344 in |
| Ball Bearing Series | 205 Series |
| Dynamic Load Capacity | 3146 lbf |
| Bearing Type | Ball Bearing |
| Weight | 0.82 LB |
| EAN or UPC | 782475668168 |

