- 30 mm Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Alloy Housing Material
| Bearing Type | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| Inch/Metric | Metric |
| Housing Material | Alloy |
| Bolt Diameter | 0.406 in |
| Suitable for High Temperature | No |
| Duty Type | Light Duty |
| Bore Length | 1.41 in |
| Housing Construction | One Piece |
| Lubrication | Grease |
| Expansion Capability | Fixed |
| Greasable | Yes |
| Mounted Unit Duty | Light-Duty |
| Shaft Dia. | 30 mm |
| Ball Bearing Series | 206 Series |
| Sensor Ready | Adapter Required |
| Flange Type | 2-Bolt Flange |
| Suitable For Washdown | No |
| Insert Material | Steel |
| Standoff Housing | No |
| Grease Name | Unirex N2 |
| Weight | 1.34 LB |
| EAN or UPC | 782475466412 |

