- Hub
| Bore Range [Max] | 5.5 in |
| Bushing Series | M |
| Bore Range [Min] | 2 in |
| Length Through Bore | 5.19 in |
| Pilot Diameter | 9.25 in |
| Weight | 50.42 LB |
| EAN or UPC | 782475899791 |
| Bore Range [Max] | 5.5 in |
| Bushing Series | M |
| Bore Range [Min] | 2 in |
| Length Through Bore | 5.19 in |
| Pilot Diameter | 9.25 in |
| Weight | 50.42 LB |
| EAN or UPC | 782475899791 |