Dodge
M2H18T21C
M2H Series Tapered Bushing C-Face Motorized Torque Arm Shaft Mount Speed Reducer
Item #105648187
- M2H Series
- 18 Ratio
- 7.55 in Bore Length
- 180TC NEMA Motor Frames
features
- Modular shaft mount and screw conveyor drive
- Exclusive twin tapered bushings provide sturdy, concentric grip of driven shaft on both sides of reducer
- Multiple C-face and foot mount motor options
- Uses standard TAII accessories, consult sales for component selection
- New backstop design with centrifugal lift-off sprags, compatible with EP Lube
- Premium HNBR sealing system
- 36 month/18 month warranty protection
- Larger gear teeth and extended gear centers provide greater input horsepower and output torque capabilities per case size
- Meets AGMA design life specifications
| Thermal HP | 3 hp |
| Housing Material | Cast Iron |
| Series | M2H |
| Bore Length | 7.55 in |
| AGMA Unit Size | 115 |
| Reduction Type | Triple Stage |
| Input HP @ 1750 [Max] | 15.7 hp |
| Input Type | C-Face NEMA |
| Output Bore Type | Tapered Bushing |
| Output RPM @1750 | 99 rpm |
| Input Shaft Diameter | 0.687 in |
| NEMA Motor Frames | 180TC |
| Ratio | 18 |
| Type of Sealing | Two-Piece |
| Input Style | C-Face NEMA |
| Speed [Max] | 3600 rpm |
| Weight | 155.0 LB |
| EAN or UPC | 782476511135 |
