- BUSHING,DRIVE:QD,M,2" BORE,4 BOLTS,7.88" DIA BOLT CIRCLE,CAST DUCTILE IRON,REBORABLE METRIC,QD
| Cap Screws | 4 |
| Modifier | DRIVE |
| Bore Size | 2 in |
| Type | QD |
| Capscrew Size | M20 x 2.5 |
| Bushing Series | M |
| Weight | 59.19 LB |
| EAN or UPC | 782475971916 |
| Cap Screws | 4 |
| Modifier | DRIVE |
| Bore Size | 2 in |
| Type | QD |
| Capscrew Size | M20 x 2.5 |
| Bushing Series | M |
| Weight | 59.19 LB |
| EAN or UPC | 782475971916 |