- M Bushing
- Reborable
| Capscrew Size | 3/4 x 6 3/4 |
| Length Through Bore | 6.75 in |
| Bolt Circle Dia. | 7 7/8 in |
| Bushing Series | M |
| Bore Range [Min] | 2 in |
| Wrench Torque | 2700 lbf |
| Bore Range [Max] | 4.75 in |
| Torque Capacity | 85000 lbf |
| Flange Thickness | 1.25 in |
| Weight | 59.19 LB |
| EAN or UPC | 782475618729 |

