- 5R, 10R Coupling Size
- Elastomeric Coupling Type
- Hardware Coupling Component
| Coupling Type | Elastomeric |
| Coupling Style | Wrap |
| Coupling Size | 5R, 10R |
| Coupling Component | Hardware |
| Tightening Torque | 10 in lb |
| Weight | 0.1 LB |
| EAN or UPC | 782477929656 |
| Coupling Type | Elastomeric |
| Coupling Style | Wrap |
| Coupling Size | 5R, 10R |
| Coupling Component | Hardware |
| Tightening Torque | 10 in lb |
| Weight | 0.1 LB |
| EAN or UPC | 782477929656 |