Dodge
M4H18T25C
M4H Series Tapered Bushing C-Face Motorized Torque Arm Shaft Mount Speed Reducer
Item #105648553
- M4H Series
- 18 Ratio
- 8.94 in Bore Length
- 250TC NEMA Motor Frames
features
- Modular shaft mount and screw conveyor drive
- Exclusive twin tapered bushings provide sturdy, concentric grip of driven shaft on both sides of reducer
- Multiple C-face and foot mount motor options
- Uses standard TAII accessories, consult sales for component selection
- New backstop design with centrifugal lift-off sprags, compatible with EP Lube
- Premium HNBR sealing system
- 36 month/18 month warranty protection
- Larger gear teeth and extended gear centers provide greater input horsepower and output torque capabilities per case size
- Meets AGMA design life specifications
| Housing Material | Cast Iron |
| Input HP @ 1750 [Max] | 38.6 hp |
| Thermal HP | 5 hp |
| Output RPM @1750 | 98 rpm |
| Type of Sealing | Two-Piece |
| Bore Length | 8.94 in |
| Ratio | 18 |
| Input Style | C-Face NEMA |
| NEMA Motor Frames | 250TC |
| Speed [Max] | 3600 rpm |
| Reduction Type | Triple Stage |
| Input HP [Max] | 3.38 hp |
| Input Type | C-Face NEMA |
| Input Shaft Diameter | 1.062 in |
| Series | M4H |
| AGMA Unit Size | 207 |
| Torque Rating | 1673 in-lb |
| Output Bore Type | Tapered Bushing |
| Weight | 275.0 LB |
| EAN or UPC | 782476506483 |
