- 30R Coupling Size
- Elastomeric Coupling Type
- Hardware Coupling Component
| Coupling Style | Wrap |
| Coupling Size | 30R |
| Coupling Type | Elastomeric |
| Tightening Torque | 45 in lb |
| Coupling Component | Hardware |
| Weight | 0.1 LB |
| EAN or UPC | 782477929670 |
| Coupling Style | Wrap |
| Coupling Size | 30R |
| Coupling Type | Elastomeric |
| Tightening Torque | 45 in lb |
| Coupling Component | Hardware |
| Weight | 0.1 LB |
| EAN or UPC | 782477929670 |