Dodge
M6H29T32C
M6H Series Tapered Bushing C-Face Motorized Torque Arm Shaft Mount Speed Reducer
Item #105648552
- 29 Ratio
- 10.83 in Bore Length
- 320TC NEMA Motor Frames
features
- Modular shaft mount and screw conveyor drive
- Exclusive twin tapered bushings provide sturdy, concentric grip of driven shaft on both sides of reducer
- Multiple C-face and foot mount motor options
- Uses standard TAII accessories, consult sales for component selection
- New backstop design with centrifugal lift-off sprags, compatible with EP Lube
- Premium HNBR sealing system
- 36 month/18 month warranty protection
- Larger gear teeth and extended gear centers provide greater input horsepower and output torque capabilities per case size
- Meets AGMA design life specifications
| Ratio | 29 |
| AGMA Unit Size | 307 |
| Bore Length | 10.83 in |
| Input Shaft Diameter | 1.187 in |
| Input Style | C-Face NEMA |
| Housing Material | Cast Iron |
| Reduction Type | Triple Stage |
| Weight | 525.0 LB |
| EAN or UPC | 782476510640 |
