- 50R Coupling Size
- Elastomeric Coupling Type
- Hardware Coupling Component
| Coupling Component | Hardware |
| Coupling Style | Wrap |
| Tightening Torque | 90 in lb |
| Coupling Type | Elastomeric |
| Coupling Size | 50R |
| Weight | 0.2 LB |
| EAN or UPC | 782477929687 |
| Coupling Component | Hardware |
| Coupling Style | Wrap |
| Tightening Torque | 90 in lb |
| Coupling Type | Elastomeric |
| Coupling Size | 50R |
| Weight | 0.2 LB |
| EAN or UPC | 782477929687 |