- Size 1 Parallel Reducer
- 5/8" C-Face Quilled Input
- 1" Parallel Shaft Output
- 238:1 Ratio
- 56C Frame
| Output Configuration | Parallel Shaft Output |
| Input Configuration | C-Face Quilled |
| Ratio | 238:1 |
| Unit Size | 1 |
| Box Length | 6.3 in |
| Frame | 56C |
| Base to Shaft Center Height w/Std. Base Kit | 3.54 in |
| Box Width | 5 7/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 5 1/8 x 4.33 |
| Box Height | 8.84 in |
| Output (Shaft or Bore) Size | 1 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Output RPM @ 1750 rpm Input | 8.14 rpm |
| Weight | 43.0 LB |

