- 1 Groove Sheave
- 3.25 in OD
- For Belt Sizes A
- 3L
- 4L
| Length Through Bore | 1.25 in |
| Type | Finished Bore Sheave |
| Inch/Metric | Inch |
| Belt Size | A, 3L, 4L |
| Material | Cast Iron |
| Overall Length | 1.375 in |
| No. of Grooves | 1 |
| Outside Dia. | 3.25 in |
| Finished Bore | 7/8 in |
| Thread Test | 2.910 in |
| Weight | 1.3 LB |
| EAN or UPC | 775829025960 |

