- 1 Groove Sheave
- 3.75 in OD
- For Belt Sizes A
- 3L
- 4L
| Belt Size | A, 3L, 4L |
| Thread Test | 3.410 in |
| No. of Grooves | 1 |
| Outside Dia. | 3.75 in |
| Overall Length | 1.375 in |
| Material | Cast Iron |
| Length Through Bore | 1.125 in |
| Type | Finished Bore Sheave |
| Inch/Metric | Inch |
| Finished Bore | 1/2 in |
| Weight | 1.65 LB |
| EAN or UPC | 775829026080 |

