- 1 Groove Sheave
- 4.45 in OD
- For Belt Sizes A
- 3L
- 4L
| Inch/Metric | Inch |
| Type | Finished Bore Sheave |
| Length Through Bore | 1.125 in |
| Finished Bore | 5/8 in |
| Overall Length | 1.375 in |
| Thread Test | 4.110 in |
| Material | Cast Iron |
| Outside Dia. | 4.45 in |
| No. of Grooves | 1 |
| Belt Size | A, 3L, 4L |
| Weight | 2.15 LB |
| EAN or UPC | 775829026325 |

