- 1 Groove Sheave
- 6.75 in OD
- For Belt Sizes A
- B
- 4L
| Inch/Metric | Inch |
| Overall Length | 1.5 in |
| Material | Cast Iron |
| Length Through Bore | 1.5 in |
| Finished Bore | 1 1/8 in |
| Outside Dia. | 6.75 in |
| B (5L) Pitch Dia. | 6.75 in |
| Type | Finished Bore Sheave |
| Belt Size | A (4L), B (5L) |
| No. of Grooves | 1 |
| Weight | 3.2 LB |
| EAN or UPC | 775829040611 |

