- Hub (Conveyor Pulley)
| Bushing Series | M |
| Pilot Diameter | 9.25 in |
| Bore Range [Max] | 5.5 in |
| Bore Range [Min] | 2 in |
| Length Through Bore | 2.38 in |
| Weight | 23.18 LB |
| EAN or UPC | 782475641727 |
| Bushing Series | M |
| Pilot Diameter | 9.25 in |
| Bore Range [Max] | 5.5 in |
| Bore Range [Min] | 2 in |
| Length Through Bore | 2.38 in |
| Weight | 23.18 LB |
| EAN or UPC | 782475641727 |