- M Series QD Bushing
- 70 mm Bore Size
- 7.875 in Bolt Circle
| Bore Size | 2.756 in - 70 mm |
| Bushing Series | M |
| Inch/Metric | Metric |
| Bolt Circle Diameter | 7.875 in |
| Weight | 54.0 LB |
| EAN or UPC | 782477295423 |
| Bore Size | 2.756 in - 70 mm |
| Bushing Series | M |
| Inch/Metric | Metric |
| Bolt Circle Diameter | 7.875 in |
| Weight | 54.0 LB |
| EAN or UPC | 782477295423 |