- Hub
| Bushing Series | N |
| Length Through Bore | 3.25 in |
| Bore Range [Max] | 5.875 in |
| Pilot Diameter | 10.25 in |
| Bore Range [Min] | 2.4375 in |
| Weight | 70.0 LB |
| EAN or UPC | 782475899500 |
| Bushing Series | N |
| Length Through Bore | 3.25 in |
| Bore Range [Max] | 5.875 in |
| Pilot Diameter | 10.25 in |
| Bore Range [Min] | 2.4375 in |
| Weight | 70.0 LB |
| EAN or UPC | 782475899500 |