- N Bushing
- Reborable
- Ductile Iron
| Torque Capacity | 150000 lbf |
| Capscrew Size | 7/8 x 8 1/2 |
| Bolt Circle Dia. | 8 1/2 in |
| Bore Range [Max] | 5.875 in |
| Length Through Bore | 8.125 in |
| Bore Range [Min] | 2.4375 in |
| Flange Thickness | 1.5 in |
| Bushing Series | N |
| Wrench Torque | 3600 lbf |
| Weight | 80.0 LB |
| EAN or UPC | 782475815005 |

