- N Series QD Bushing
- 5.1875 in Bore Size
- 8.5 in Bolt Circle
| Bushing Series | N |
| Bore Size | 5.188 in - 5 3/16 in |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 8.5 in |
| Weight | 54.6 LB |
| EAN or UPC | 782476293109 |
| Bushing Series | N |
| Bore Size | 5.188 in - 5 3/16 in |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 8.5 in |
| Weight | 54.6 LB |
| EAN or UPC | 782476293109 |