- Stainless Steel Side Mounted Take-Up Frame
- 12" Travel
- 20 9/16" L x 6 1/16" W x 2" H
applications
- Belt and chain conveyors
| Bolt Hole Spacing - Width | 2.5 in |
| Bolt Hole Spacing - Length | 19 1/16 in |
| Flange Thickness | 1/4 in |
| Base Width | 6 1/16 in |
| Travel | 12 in |
| Overall Height | 2 in |
| Frame Length | 20 9/16 in |
| Weight | 14.0 LB |
| EAN or UPC | 782475798063 |

