- Side Mounted Take-Up Frame
- 18" Travel
- 27 5/8" L x 6 1/16" W x 2" H
applications
- Belt and chain conveyors
| Frame Length | 27 5/8 in |
| Overall Height | 2 in |
| Flange Thickness | 1/4 in |
| Travel | 18 in |
| Bolt Hole Spacing - Length | 26 1/8 in |
| Base Width | 6 1/16 in |
| Bolt Hole Spacing - Width | 2.5 in |
| Weight | 16.19 LB |
| EAN or UPC | 782475019083 |

