- Side Mounted Take-Up Frame
- 9" Travel
- 18 5/8" L x 6 1/16" W x 2" H
applications
- Belt and chain conveyors
| Bolt Hole Spacing - Width | 2.5 in |
| Base Width | 6 1/16 in |
| Travel | 9 in |
| Frame Length | 18 5/8 in |
| Overall Height | 2 in |
| Flange Thickness | 1/4 in |
| Bolt Hole Spacing - Length | 17 1/8 in |
| Weight | 11.15 LB |
| EAN or UPC | 782475019069 |

