- Side Mounted Take-Up Frame
- 18" Travel
- 19 1/8" L x 6 1/2" W x 2" H
applications
- Belt and chain conveyors
| Frame Length | 19 1/8 in |
| Bolt Hole Spacing - Width | 2.75 in |
| Flange Thickness | 5/16 in |
| Bolt Hole Spacing - Length | 17 3/8 in |
| Travel | 9 in |
| Base Width | 6 1/2 in |
| Overall Height | 2 in |
| Weight | 13.16 LB |
| EAN or UPC | 782475019090 |

