- Side Mounted Take-Up Frame
- 18" Travel
- 28 1/8" L x 7" W x 2" H
applications
- Belt and chain conveyors
| Base Width | 7 in |
| Bolt Hole Spacing - Width | 3 in |
| Bolt Hole Spacing - Length | 26 3/8 in |
| Overall Height | 2 in |
| Flange Thickness | 5/16 in |
| Travel | 18 in |
| Frame Length | 28 1/8 in |
| Weight | 18.78 LB |
| EAN or UPC | 782475019120 |

