- Dodge
- 5/16" Slot Width
- Cast Iron Housing Material
applications
- Belt and chain conveyors
| Between Frame Width | 4 15/16 in |
| Take-Up Types | Narrow Slot |
| Seal Type | Unsealed |
| Housing Material | Cast Iron |
| Type | Sleeve Bearing |
| Slot Length | 3 3/4 in |
| Locking Device | No Locking Device |
| Shank Height | 1 5/8 in |
| Inch/Metric | Inch |
| Shaft Dia. | 2.5 in |
| Overall Length | 6.6875 in |
| Slot Width | 0.3125 in |
| Bearing Design | Non-Expansion |
| Overall Height | 5.75 in |
| Lubrication | Self-Lubricating |
| Screw Diameter | 1 in |
| Weight | 7.4 LB |
| EAN or UPC | 782475017188 |

