- Hub
| Length Through Bore | 7.25 in |
| Bushing Series | P |
| Pilot Diameter | 13 in |
| Bore Range [Max] | 7 in |
| Bore Range [Min] | 2.9375 in |
| Weight | 9.0 LB |
| EAN or UPC | 782475899708 |
| Length Through Bore | 7.25 in |
| Bushing Series | P |
| Pilot Diameter | 13 in |
| Bore Range [Max] | 7 in |
| Bore Range [Min] | 2.9375 in |
| Weight | 9.0 LB |
| EAN or UPC | 782475899708 |