Dodge
P112 14M40E
Synchronous Sheave; 14 mm Belt Pitch; 112 Teeth; 40 mm Belt Width; QD Bushed
Item #100946314
- Synchronous Sheave
- 14 mm Belt Pitch
- 112 Teeth
- 40 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Standard, QD-style HTD sprockets may not have the torque capacity for the higher rated HT150 belts.
| Bore Type | QD Bushed |
| Pitch Dia. | 19.650 in |
| Bore Range [Max] | 3.5 in |
| Type | D3 |
| Belt Width | 40 mm |
| Pitch Diameter | 19.65 in |
| No. of Teeth | 112 |
| Bushing Type | QD |
| Finished Bore | N/A |
| Bore Range [Min] | 0.875 in |
| Belt Pitch | 14 mm |
| Outside Dia. | 19.54 in |
| Bushing Series | E |
| Sprocket Width | N/A |
| Weight | 87.0 LB |
| EAN or UPC | 782475264537 |
