Dodge
P112 14M85F
Synchronous Sheave; 14 mm Belt Pitch; 112 Teeth; 85 mm Belt Width; QD Bushed
Item #101969881
- Synchronous Sheave
- 14 mm Belt Pitch
- 112 Teeth
- 85 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Not for air service
| Bushing Type | QD |
| Belt Width | 85 mm |
| Bore Type | QD Bushed |
| No. of Teeth | 112 |
| Finished Bore | N/A |
| Bore Range [Min] | 1 in |
| Bushing Series | F |
| Sprocket Width | N/A |
| Pitch Dia. | 19.650 in |
| Outside Dia. | 19.54 in |
| Type | D3 |
| Bore Range [Max] | 4 in |
| Belt Pitch | 14 mm |
| Pitch Diameter | 19.65 in |
| Weight | 116.0 LB |
| EAN or UPC | 782475265886 |
