Dodge
P112 5M15 2012
Synchronous Sheave; 5 mm Belt Pitch; 112 Teeth; 15 mm Belt Width; Taper Lock Bushed
Item #101964158
- Synchronous Sheave
- 5 mm Belt Pitch
- 112 Teeth
- 15 mm Belt Width
- Taper Lock Bushed
applications
- Brick and clay machinery
- Mixers
- Agitators
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
| Pitch Dia. | 7.018 in |
| Belt Pitch | 5 mm |
| Outside Dia. | 6.973 in |
| Pitch Diameter | 7.018 in |
| Bore Type | Taper Lock Bushed |
| Belt Width | 15 mm |
| Bushing Type | Taper Lock |
| Finished Bore | N/A |
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 2 in |
| Bushing Series | 2012 |
| No. of Teeth | 112 |
| Type | B1 |
| Sprocket Width | N/A |
| Weight | 8.32 LB |
| EAN or UPC | 782475732982 |
