Skip to content Skip to navigation menu
Synchronous Sheave; 5 mm Belt Pitch; 112 Teeth; 15 mm Belt Width; QD Bushed

P112 5M15SDS

Synchronous Sheave; 5 mm Belt Pitch; 112 Teeth; 15 mm Belt Width; QD Bushed
Item #101979532
  • Synchronous Sheave
  • 5 mm Belt Pitch
  • 112 Teeth
  • 15 mm Belt Width
  • QD Bushed
  • SDS Bushing Required
+ Show More + Show Less
Synchronous Sheave; 5 mm Belt Pitch; 112 Teeth; 15 mm Belt Width; QD Bushed
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Synchronous Sheave
  • 5 mm Belt Pitch
  • 112 Teeth
  • 15 mm Belt Width
  • QD Bushed

applications

  • Agitators
  • Mixers
  • Brick and clay machinery
  • Compressors
  • Conveyors
  • Blowers
  • Laundry machinery
  • Machine tools
  • Paper machinery

features

  • Quiet operation
  • Compact
  • Positive drive, no slip
  • No lubrication required
  • Nonstretch
  • Corrosion-resistant
  • Abrasion-resistant
  • Virtually no backlash
  • Clean operation
  • Low maintenance

caution

  • It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
  • When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
  • When a drive has three pulleys, at least two should be flanged
  • If the drive has more than three pulleys, every other pulley should be flanged
Bushing Type QD
Bore Type QD Bushed
Belt Pitch 5 mm
Outside Dia. 6.973 in
Pitch Diameter 7.018 in
Finished Bore N/A
Bore Range [Min] 0.5 in
Pitch Dia. 7.018 in
Belt Width 15 mm
Type C1
Bushing Series SDS
Bore Range [Max] 2 in
Sprocket Width N/A
No. of Teeth 112
Weight 5.9 LB
EAN or UPC 782475743384
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison