Dodge
P112 5M25SDS
Synchronous Sheave; 5 mm Belt Pitch; 112 Teeth; 25 mm Belt Width; QD Bushed
Item #101980880
- Synchronous Sheave
- 5 mm Belt Pitch
- 112 Teeth
- 25 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Pitch Diameter | 7.018 in |
| Belt Width | 25 mm |
| Outside Dia. | 6.973 in |
| No. of Teeth | 112 |
| Bore Range [Max] | 2 in |
| Finished Bore | N/A |
| Bushing Series | SDS |
| Pitch Dia. | 7.018 in |
| Bore Type | QD Bushed |
| Bore Range [Min] | 0.5 in |
| Belt Pitch | 5 mm |
| Bushing Type | QD |
| Type | C1 |
| Sprocket Width | N/A |
| Weight | 5.9 LB |
| EAN or UPC | 782475744527 |
