Dodge
P112 8M30SK
Synchronous Sheave; 8 mm Belt Pitch; 112 Teeth; 30 mm Belt Width; QD Bushed
Item #100946279
- Synchronous Sheave
- 8 mm Belt Pitch
- 112 Teeth
- 30 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Standard, QD-style HTD sprockets may not have the torque capacity for the higher rated HT150 belts.
| Pitch Diameter | 11.229 in |
| Bushing Type | QD |
| Pitch Dia. | 11.229 in |
| Type | C2 |
| No. of Teeth | 112 |
| Bore Range [Max] | 2.625 in |
| Outside Dia. | 11.175 in |
| Finished Bore | N/A |
| Bushing Series | SK |
| Belt Pitch | 8 mm |
| Belt Width | 30 mm |
| Bore Type | QD Bushed |
| Bore Range [Min] | 0.5 in |
| Sprocket Width | 1 1/2 in |
| Weight | 21.98 LB |
| EAN or UPC | 782475264711 |
