Dodge
P112 8M85SF
Synchronous Sheave; 8 mm Belt Pitch; 112 Teeth; 85 mm Belt Width; QD Bushed
Item #100946304
- Synchronous Sheave
- 8 mm Belt Pitch
- 112 Teeth
- 85 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Standard, QD-style HTD sprockets may not have the torque capacity for the higher rated HT150 belts.
| Bore Type | QD Bushed |
| Belt Pitch | 8 mm |
| Bore Range [Max] | 2.9375 in |
| Finished Bore | N/A |
| Pitch Dia. | 11.229 in |
| Outside Dia. | 11.175 in |
| Sprocket Width | N/A |
| No. of Teeth | 112 |
| Pitch Diameter | 11.229 in |
| Type | A2 |
| Bore Range [Min] | 0.5 in |
| Belt Width | 85 mm |
| Bushing Type | QD |
| Bushing Series | SF |
| Weight | 36.14 LB |
| EAN or UPC | 782475265336 |
