Dodge
P144 14M115 4545
Synchronous Sheave; 14 mm Belt Pitch; 144 Teeth; 115 mm Belt Width; Taper Lock Bushed
Item #101978739
- Synchronous Sheave
- 14 mm Belt Pitch
- 144 Teeth
- 115 mm Belt Width
- Taper Lock Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Paper machinery
- Machine tools
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
| Outside Dia. | 25.153 in |
| Bore Range [Min] | 1.9375 in |
| Bore Range [Max] | 4.5 in |
| Pitch Diameter | 25.264 in |
| Belt Width | 115 mm |
| Finished Bore | N/A |
| Bushing Series | 4545 |
| Type | A3 |
| Bushing Type | Taper Lock |
| Belt Pitch | 14 mm |
| Pitch Dia. | 25.264 in |
| No. of Teeth | 144 |
| Bore Type | Taper Lock Bushed |
| Sprocket Width | N/A |
| Weight | 166.0 LB |
| EAN or UPC | 782475292059 |
