Skip to content Skip to navigation menu
Synchronous Sheave; 14 mm Belt Pitch; 144 Teeth; 115 mm Belt Width; QD Bushed

P144 14M115J

Synchronous Sheave; 14 mm Belt Pitch; 144 Teeth; 115 mm Belt Width; QD Bushed
Item #101951058
  • Synchronous Sheave
  • 14 mm Belt Pitch
  • 144 Teeth
  • 115 mm Belt Width
  • QD Bushed
  • J Bushing Required
+ Show More + Show Less
Synchronous Sheave; 14 mm Belt Pitch; 144 Teeth; 115 mm Belt Width; QD Bushed
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Synchronous Sheave
  • 14 mm Belt Pitch
  • 144 Teeth
  • 115 mm Belt Width
  • QD Bushed

applications

  • Agitators
  • Mixers
  • Brick and clay machinery
  • Compressors
  • Conveyors
  • Blowers
  • Laundry machinery
  • Machine tools
  • Paper machinery

features

  • Quiet operation
  • Compact
  • Positive drive, no slip
  • No lubrication required
  • Nonstretch
  • Corrosion-resistant
  • Abrasion-resistant
  • Virtually no backlash
  • Clean operation
  • Low maintenance

caution

  • When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
  • When a drive has three pulleys, at least two should be flanged
  • If the drive has more than three pulleys, every other pulley should be flanged
Sprocket Width N/A
Belt Pitch 14 mm
Outside Dia. 25.154 in
Pitch Diameter 25.264 in
Type D3
Bushing Type QD
Bushing Series J
Bore Type QD Bushed
Belt Width 115 mm
Bore Range [Min] 2 in
Pitch Dia. 25.264 in
No. of Teeth 144
Finished Bore N/A
Bore Range [Max] 5.5 in
Weight 166.0 LB
EAN or UPC 782475264964
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison