Dodge
P144 14M170M
Synchronous Sheave; 14 mm Belt Pitch; 144 Teeth; 170 mm Belt Width; QD Bushed
Item #103524683
- Synchronous Sheave
- 14 mm Belt Pitch
- 144 Teeth
- 170 mm Belt Width
- QD Bushed
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
| Belt Width | 170 mm |
| Bore Range [Max] | 5.5 in |
| Pitch Dia. | 25.264 in |
| Pitch Diameter | 25.264 in |
| Finished Bore | N/A |
| Type | D3 |
| Outside Dia. | 25.154 in |
| Bore Type | QD Bushed |
| Bore Range [Min] | 2 in |
| Bushing Series | M |
| Sprocket Width | N/A |
| No. of Teeth | 144 |
| Bushing Type | QD |
| Belt Pitch | 14 mm |
| Weight | 240.0 LB |
| EAN or UPC | 782475264360 |
