Dodge
P144 14M40E
Synchronous Sheave; 14 mm Belt Pitch; 144 Teeth; 40 mm Belt Width; QD Bushed
Item #101938939
- Synchronous Sheave
- 14 mm Belt Pitch
- 144 Teeth
- 40 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Motors must be run under sufficient load to prevent over speeding
| Type | D3 |
| Finished Bore | N/A |
| Bushing Type | QD |
| Bore Type | QD Bushed |
| Belt Pitch | 14 mm |
| No. of Teeth | 144 |
| Belt Width | 40 mm |
| Bore Range [Max] | 3.5 in |
| Outside Dia. | 25.154 in |
| Pitch Dia. | 25.264 in |
| Bushing Series | E |
| Sprocket Width | N/A |
| Pitch Diameter | 25.264 in |
| Bore Range [Min] | 0.875 in |
| Weight | 64.0 LB |
| EAN or UPC | 782475264636 |
