There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Synchronous Sheave; 14 mm Belt Pitch; 168 Teeth; 170 mm Belt Width; QD Bushed
Item #105304850
each
Synchronous Sheave
14 mm Belt Pitch
168 Teeth
170 mm Belt Width
QD Bushed
applications
Agitators
Mixers
Brick and clay machinery
Compressors
Conveyors
Blowers
Laundry machinery
Machine tools
Paper machinery
features
Quiet operation
Compact
Positive drive, no slip
No lubrication required
Nonstretch
Corrosion-resistant
Abrasion-resistant
Virtually no backlash
Clean operation
Low maintenance
caution
Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Type
D3
Bushing Series
M
Pitch Dia.
29.475 in
Outside Dia.
29.265 in
Belt Width
170 mm
Bore Range [Max]
5.5 in
Belt Pitch
14 mm
No. of Teeth
168
Sprocket Width
N/A
Bore Type
QD Bushed
Finished Bore
N/A
Pitch Diameter
29.475 in
Bore Range [Min]
2 in
Bushing Type
QD
Weight
278.0 LB
EAN or UPC
782475264155
We're here for you
with Service Centers across the country - We have your back