Dodge
P168 14M40F
Synchronous Sheave; 14 mm Belt Pitch; 168 Teeth; 40 mm Belt Width; QD Bushed
Item #101991372
- Synchronous Sheave
- 14 mm Belt Pitch
- 168 Teeth
- 40 mm Belt Width
- QD Bushed
| Belt Width | 40 mm |
| Bore Type | QD Bushed |
| Pitch Dia. | 29.475 in |
| Bushing Series | F |
| No. of Teeth | 168 |
| Belt Pitch | 14 mm |
| Bushing Type | QD |
| Weight | 90.7 LB |
| EAN or UPC | 782475317776 |
